1877A - Recp Single 20A 125V 2P3W Swire Al

Eaton

  • $6.46 (Each)
  • $6.46 (Each)

  • $64.60 (Per 10)

  • $646.00 (Per 100)
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
1877A
Manufacturer
Eaton
Manufacturer's Part Number
1877A
Description
Recp Single 20A 125V 2P3W Swire Al
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Almond, Brass, Nylon Face, PVC Bottom, 5-20R, Single, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664554933 / 00032664554933
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Carton
$64.60 (Per 10)
Standard Packaging
$646.00 (Per 100)
Resources
Images
 
 
1877A - Large Image
 
1877A - Large Image
 
1877A - Large Image
 
1877A - Video
Other Links
 
 
1877A - Other
 
1877A - Other
 
1877A - Other
Brochures
 
 
1877A - Brochure
Attachments
 
 
1877A - Specification Sheet
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
Recp Single 20A 125V 2P3W Swire Al
Description
RECP SINGLE 20A 125V 2P3W SWIRE AL
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
extra long description
EWD 1877A Recp Single 20A 125V 2P3W
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.8700 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1877A
GTIN
00032664554933
UPC
032664554933
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.3
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1877A.
Jump To:

Cross Referenced

These items are similar to 1877A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1877A Eaton Wiring Devices 00032664554933
5801-A Leviton n/a

* All prices subject to change.

Begin Live Chat