1723B0X - Plug Thermo Rubber 15A 125V 2P2W STR BK

Eaton

  • $5.84 (Each)
  • $5.84 (Each)

  • $584.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1723B0X
Manufacturer
Eaton
Manufacturer's Part Number
1723-BOX
Description
Plug Thermo Rubber 15A 125V 2P2W STR BK
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 1-15P, Two-Pole, Two-Wire, Non Grounding, Screw, Thermoplastic Rubber, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664480607 / 00032664480607
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Standard Packaging
$584.00 (Per 100)
Resources
Images
 
 
1723B0X - Small Image
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Large Image
 
1723B0X - Video
Attachments
 
 
1723B0X - Specification Sheet
Other Links
 
 
1723B0X - Other
 
1723B0X - Other
 
1723B0X - Other
Features
Material
Thermoplastic Rubber
Descriptions
Product Type
Plug Thermo Rubber 15A 125V 2P2W STR BK
Description
PLUG THERMO RUBBER 15A 125V 2P2W STR BK
extra long description
EWD 1723-BOX Plug Thermo Rubber 15A
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton straight blade plug , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Screw, Thermoplastic rubber, ED Box
Special Features
Spec grade plugs & conns
Additional Information
media
Yes
dimensions
2.7500 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
1723-BOX
Brand
Eaton
GTIN
00032664480607
UPC
032664480607
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade Plug
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6221 02,UL,NOM
You must have an account to view stock levels
There were no add-on items found for 1723B0X.

* All prices subject to change.

false