13037BK - Switch Toggle 3-Way 15A 120V GRD BK

Eaton

  • $2.50 (Each)
  • $2.50 (Each)

  • $25.00 (Per 10)

  • $250.00 (Per 100)
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
13037BK
Manufacturer
Eaton
Manufacturer's Part Number
1303-7BK
Description
Switch Toggle 3-Way 15A 120V GRD BK
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664745430 / 00032664745430
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.50 (Each)
Carton
$25.00 (Per 10)
Standard Packaging
$250.00 (Per 100)
Resources
Attachments
 
 
13037BK - Specification Sheet
Images
 
 
13037BK - Large Image
 
13037BK - Large Image
 
13037BK - Large Image
 
13037BK - Small Image
Other Links
 
 
13037BK - Other
 
13037BK - Other
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
Switch Toggle 3-Way 15A 120V GRD BK
Description
SWITCH TOGGLE 3-WAY 15A 120V GRD BK
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1303-7BK Switch Toggle 3-Way 15
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Special Features
Standard grade
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1303-7BK
GTIN
00032664745430
UPC
032664745430
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.16
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat