1264B0X - Adaptor Nema TT30 Recp to 5-15/5-20 Plug

Eaton

  • $23.98 (Each)
  • $23.98 (Each)

  • $1,199.00 (Per 50)

Availability: In Stock Locally
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
1264B0X
Manufacturer
Eaton
Manufacturer's Part Number
1264-BOX
Description
Adaptor Nema TT30 Recp to 5-15/5-20 Plug
Receptacle, 15/20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
N/A
UPC/GTIN
032664307201 / 00032664307201
Weight per unit
0.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Standard Packaging
$1,199.00 (Per 50)
Resources
Attachments
 
 
1264B0X - Specification Sheet
Images
 
 
1264B0X - Large Image
 
1264B0X - Large Image
 
1264B0X - Large Image
 
1264B0X - Large Image
Other Links
 
 
1264B0X - Other
 
1264B0X - Other
 
1264B0X - Other
Brochures
 
 
1264B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15/20 A
Voltage Rating
125 V
Number of Wires
3
Material, Color, and Finish
Color
Black
Descriptions
Features
Commercial Power Adapter 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. Converts TT-30 Plug to NEMA 5-15R or 5-20R Receptacles.
Product Type
Receptacle
Long Description
Receptacle, 15/20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Black
Short Description
15/20 A, 125 V, Receptacle, Black
Special Features
Packaging Type Box
extra long description
EWD 1264-BOX Adaptor NEMA TT30 Recp
Description
ADAPTOR NEMA TT30 RECP TO 5-15/5-20 PLUG
Additional Information
Compatible Wire Size
#12 to #10 AWG
package quantity
1 ct
Standards Met
UL Listed;CSA Certified to C22.2, no. 42;NOM 426;NAFTA Compliant;Listed to UL498 File no. E15012
Made in USA
yes
dimensions
0.0010 IN X 1.8700 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
1264-BOX
GTIN
00032664307201
UPC
032664307201
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Receptacle adapter
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
TT-30;NEMA 5-15/5-20P
Application
Heavy Duty
standard
cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1264B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1264B0X.

Eaton Receptacle Adapter, Converts Receptacle to Nema 5-15R or 5-20R Plug, 30A, ...
  • Our Part #: 1264
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1264-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,199.00) ·
1264 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat