12427B - Switch Toggle 4WAY 15A 120V GRD BR

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $673.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
12427B
Manufacturer
Eaton
Manufacturer's Part Number
1242-7B-BOX
Description
Switch Toggle 4WAY 15A 120V GRD BR
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Grounding, Brown, Four-Way, Polycarbonate
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664734960 / 00032664734960
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$673.50 (Per 50)
Resources
Images
 
 
12427B - Small Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
 
12427B - Large Image
Attachments
 
 
12427B - Specification Sheet
Brochures
 
 
12427B - Brochure
Other Links
 
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
 
12427B - Other
Features
Material
Polycarbonate
Voltage Rating
120 V
amperage rating
15
Poles
2
Descriptions
Product Type
Switch Toggle 4WAY 15A 120V GRD BR
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1242-7B-BOX Switch Toggle 4Way
Description
SWITCH TOGGLE 4WAY 15A 120V GRD BR
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate
Special Features
Box
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1242-7B-BOX
GTIN
00032664734960
UPC
032664734960
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 12427B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12427B.

Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120V, Side and Push, Gr...
  • Our Part #: 12427BB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1242-7B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($673.50)
12427BB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12427B, though they may not be 100% alike.

4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuato...
  • Our Part #: 664G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 664G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($143.97) · 50 ($719.86)
664G - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.40

Each

QTY:
Each
Add

* All prices subject to change.