S20N11P16P - 1.5KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $283.02 (Each)
  • $283.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S20N11P16P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P16P
Description
1.5KVA Type Ep Transformer 1PH 240X480-120/240V
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, 1.5 Kva, Al Windings, Frame: 67P, Indoor-Outdoor
Slang Terms

Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073717 / 00786680073717
Weight per unit
32.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.02 (Each)
Resources
Images
 
 
S20N11P16P - Small Image
 
S20N11P16P - Large Image
 
S20N11P16P - Large Image
 
S20N11P16P - Large Image
 
S20N11P16P - Large Image
Attachments
 
 
S20N11P16P - Specification Sheet
Other Links
 
 
S20N11P16P - Other
 
S20N11P16P - Other
 
S20N11P16P - Other
Features
Number of Phases
Single-phase
Descriptions
Description
1.5KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Product Type
1.5KVA Type Ep XFMR 1PH 240X480-120/240V
extra long description
ETN S20N11P16P 1.5KVA TYPE EP XFMR
Long Description
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115°c, 1.5 kva, al windings, frame: 67p, indoor-outdoor
Additional Information
kva rating
1.5 kVA
design
EP
Tap Size
NONE
dimensions
6.5600 IN X 5.5300 IN X 13.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S20N11P16P
GTIN
00786680073717
UPC
786680073717
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
32.35
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
standard
UL Listed
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.