QL1HT - Quicklag Handle Tie One Pole Only

Eaton

  • $3.34 (Each)
  • $3.34 (Each)

  • $33.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QL1HT
Manufacturer
Eaton
Manufacturer's Part Number
QL1HT
Description
Quicklag Handle Tie One Pole Only
Eaton Breaker, Quicklag Handle Tie, Single-Pole
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Loadcenter Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679480076 / 00786679480076
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Standard Packaging
$33.40 (Per 10)
Resources
Images
 
 
QL1HT - Small Image
 
QL1HT - Large Image
 
QL1HT - Large Image
 
QL1HT - Large Image
Attachments
 
 
QL1HT - Specification Sheet
Brochures
 
 
QL1HT - Brochure
Other Links
 
 
QL1HT - Other
 
QL1HT - Other
 
QL1HT - Other
Features
Poles
1
Descriptions
Description
QUICKLAG HANDLE TIE ONE POLE ONLY
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Quicklag Handle Tie One Pole Only
extra long description
ETN QL1HT QUICKLAG HANDLE TIE ONE P
Long Description
Eaton breaker, Quicklag handle tie,Single-pole
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QL1HT
GTIN
00786679480076
UPC
786679480076
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
CSA Certified,UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of QL1HT.
Jump To:

Cross Referenced

These items are similar to QL1HT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BHT Eaton 00786676375207
CHHT Eaton 00782113099071
QL1HT Eaton 00786679480076
1D347 WW GRAINGER n/a
QLD3 ITE n/a
HOM1HT Schneider Electric 00785901065425
QTH2 Siemens n/a
CUHCHHT Eaton n/a
GTHT104 GENERAL ELECTRIC n/a
THT1O4 GENERAL ELECTRIC n/a
5B734 WW GRAINGER n/a
QO1HT Schneider Electric 00785901518983

* All prices subject to change.