QC3010H - QC3010H BKR A

Eaton

  • $564.81 (Each)
  • $564.81 (Each)

  • $4,518.48 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
QC3010H
Manufacturer
Eaton
Manufacturer's Part Number
QC3010H
Description
QC3010H BKR A
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679240021 / 00786679240021
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.81 (Each)
Standard Packaging
$4,518.48 (Per 8)
Resources
Images
 
 
QC3010H - Small Image
 
QC3010H - Large Image
 
QC3010H - Large Image
 
QC3010H - Large Image
 
QC3010H - Large Image
Attachments
 
 
QC3010H - Specification Sheet
Brochures
 
 
QC3010H - Brochure
Tech Bulletins
 
 
QC3010H - Tech Bulletin
Other Links
 
 
QC3010H - Other
 
QC3010H - Other
 
QC3010H - Other
Features
Current Rating
10 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
connection
Cable-in/Cable-out
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 10 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V ac, 4.9 in Overall Height, 3.9 in Overall Length
Short Description
3P Thermal Magnetic Circuit Breaker, 10 A, 240 VAC
Description
QC3010H BKR A
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QC3010H Quicklag Industrial The
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
3.9000 IN X 3.2000 IN X 4.9000 IN
Manufacturer Information
Manufacturers Part Number
QC3010H
Brand
Eaton Corp
GTIN
00786679240021
UPC
786679240021
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Powerdefense Breakers
Packaging
Weight per each
1.05
Carton
1
Package
8
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels

* All prices subject to change.