QBGFEP1040 - Bolt On GFCB W/PCB 10KAIC 30A 30MA Trip

Eaton

  • $813.50 (Each)
  • $813.50 (Each)
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
QBGFEP1040
Manufacturer
Eaton
Manufacturer's Part Number
QBGFEP1040
Description
Bolt On GFCB W/PCB 10KAIC 30A 30MA Trip
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-Pole, 30 Ma Trip Sensitivity, 40A, 10 Kaic, 120V, Bolt-On Mounting
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679117293 / 00786679117293
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$813.50 (Each)
Resources
Images
 
 
QBGFEP1040 - Large Image
 
QBGFEP1040 - Large Image
 
QBGFEP1040 - Large Image
Attachments
 
 
QBGFEP1040 - Specification Sheet
Brochures
 
 
QBGFEP1040 - Brochure
Other Links
 
 
QBGFEP1040 - Other
 
QBGFEP1040 - Other
 
QBGFEP1040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
Descriptions
Product Type
Bolt On GFCB W/PCB 10KAIC 30A 30MA Trip
Description
BOLT ON GFCB W/PCB 10KAIC 30A 30MA TRIP
extra long description
ETN QBGFEP1040 BOLT ON GFCB W/PCB 1
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 30 mA Trip Sensitivity, 40A, 10 kAIC, 120V, Bolt-on mounting
Special Features
30 mA Trip Sensitivity
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFEP1040
GTIN
00786679117293
UPC
786679117293
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
UL 943
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat