QB1030EP - Bolt-On Equipment Protection 30MA 1P 10kaic

Eaton

  • $305.39 (Each)
  • $305.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
QB1030EP
Manufacturer
Eaton
Manufacturer's Part Number
QB1030EP
Description
Bolt-On Equipment Protection 30MA 1P 10kaic
Eaton QB Gfci Circuit Breaker, Bolt-On Equipment Protection, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 30 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679186015 / 00786679186015
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.39 (Each)
Resources
Images
 
 
QB1030EP - Small Image
 
QB1030EP - Large Image
 
QB1030EP - Large Image
 
QB1030EP - Large Image
 
QB1030EP - Large Image
Attachments
 
 
QB1030EP - Specification Sheet
Brochures
 
 
QB1030EP - Brochure
Other Links
 
 
QB1030EP - Other
 
QB1030EP - Other
 
QB1030EP - Other
 
QB1030EP - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Description
BOLT-ON EQUIPMENT PROTECTION 30MA 1P 10KAIC
Product Type
Bolt-On Gfep, 30MA, 1 Pole, 10KAIC, 30a
extra long description
ETN QB1030EP BOLT-ON GFEP, 30MA, 1
Long Description
Eaton QB GFCI circuit breaker,Bolt-on equipment protection,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,30 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1030EP
GTIN
00786679186015
UPC
786679186015
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
You must have an account to view stock levels
There were no add-on items found for QB1030EP.

* All prices subject to change.