QB1025GF - 1P 25A 10KAIC Bolt On GFI

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
QB1025GF
Manufacturer
Eaton
Manufacturer's Part Number
QB1025GF
Description
1P 25A 10KAIC Bolt On GFI
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 25A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222504 / 00786680222504
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QB1025GF - Small Image
 
QB1025GF - Large Image
 
QB1025GF - Large Image
 
QB1025GF - Large Image
Attachments
 
 
QB1025GF - Specification Sheet
Brochures
 
 
QB1025GF - Brochure
Other Links
 
 
QB1025GF - Other
 
QB1025GF - Other
 
QB1025GF - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
extra long description
ETN QB1025GF Bolt-on GFCI, 1 pole,
Description
1P 25A 10KAIC BOLT ON GFI
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,25A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Product Type
Bolt-On Gfci, 1 Pole, 10KAIC, 25a
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
dimensions
4.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1025GF
GTIN
00786680222504
UPC
786680222504
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Contact Manufacturer
You must have an account to view stock levels
These alternate items can be purchased instead of QB1025GF.
Jump To:

Similar Items

Similar items are close alternatives to QB1025GF, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 25A, 10 Kaic, Singl...
  • Our Part #: QBGFT1025
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBGFT1025
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($609.27)
QBGFT1025 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$609.27

Each

QTY:
Each
Add
There were no add-on items found for QB1025GF.

* All prices subject to change.