P48G11S15P - 15KVA Mini PWR CNTR 1PH 480V-120/240V

Eaton

  • $8559.92 (Each)
  • $8,559.92 (Each)
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
P48G11S15P
Manufacturer
Eaton
Manufacturer's Part Number
P48G11S15P
Description
15KVA Mini PWR CNTR 1PH 480V-120/240V
Eaton Mini-Power Center, Mini-Power Center, Aluminum, Nema 3R, 286, 60 HZ, Single-Phase, 480 V, 120/240 V, 2 At -5% FCBN, 115 °C Rise, 15 Kva, Indoor-Outdoor, 107a15k
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Mini Power Centers
UNSPSC
39121105 - Switchgear systems
UPC/GTIN
786680140228 / 00786680140228
Weight per unit
212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8,559.92 (Each)
Resources
Images
 
 
P48G11S15P - Small Image
 
P48G11S15P - Large Image
 
P48G11S15P - Large Image
Attachments
 
 
P48G11S15P - Specification Sheet
Other Links
 
 
P48G11S15P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Descriptions
Description
15KVA MINI PWR CNTR 1PH 480V-120/240V
Product Type
Mini-Power Center, Single-Phase, PV: 480
Features
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Long Description
Eaton Mini-Power center, mini-power center, aluminum, NEMA 3R, 286, 60 Hz, single-phase, 480 V, 120/240 V, 2 at -5% FCBN, 115 °C rise, 15 KVA, indoor-outdoor, 107A15K
extra long description
ETN P48G11S15P Mini-Power Center, S
Additional Information
dimensions
11.6000 IN X 13.1000 IN X 37.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P48G11S15P
GTIN
00786680140228
UPC
786680140228
Taxonomies, Classifications, and Categories
Category Description
Mini Power Centers
Type
Mini-power center
Availability
Status
Inactive
Packaging
Weight per each
212
Carton
1
Uses, Certifications, and Standards
Operating Temperature
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEEE Certified,ANSI,UL Listed,CSA Certified,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat