M22SR4K7 - Potentiometer BLK-BZL 4.7

Eaton

  • $163.04 (Each)
  • $163.04 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
M22SR4K7
Manufacturer
Eaton
Manufacturer's Part Number
M22S-R4K7
Description
Potentiometer BLK-BZL 4.7
Eaton M22 Potentiometer, 22.5 MM, Knob, Bezel: Black, Black, IP67, IP69K, Nema 4X, 21, 4.7RK Resistance
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification
Push Button, Pilot Light, Selector Switch Accessories
UNSPSC
N/A
UPC/GTIN
786685276915 / 00786685276915
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.04 (Each)
Resources
Images
 
 
M22SR4K7 - Small Image
 
M22SR4K7 - Large Image
Attachments
 
 
M22SR4K7 - Specification Sheet
Other Links
 
 
M22SR4K7 - Other
 
M22SR4K7 - Other
Dimensions and Weight
Depth
2
Width
2
Height
2.5
Size
22.5 mm
Descriptions
Product Type
Potentiometer BLK-BZL 4.7K
extra long description
ETN M22S-R4K7 POTENTIOMETER BLK-BZL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
POTENTIOMETER BLK-BZL 4.7
Special Features
Potentiometer
Long Description
Eaton M22 Potentiometer, 22.5 mm, Knob, Bezel: Black, Black, IP67, IP69K, NEMA 4X, 21, 4.7Rk Resistance
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-R4K7
GTIN
00786685276915
UPC
786685276915
Taxonomies, Classifications, and Categories
Type
Potentiometer
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
You must have an account to view stock levels

* All prices subject to change.