HFD3225L - HFD 3P 600VAC Rated Line and Load Only

Eaton

  • $5863.95 (Each)
  • $5,863.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD3225L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3225L
Description
HFD 3P 600VAC Rated Line and Load Only
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Line and Load Terminals, Thermal Magnetic Trip
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Full Voltage Non-Reversing Control Starters
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015452 / 00786679015452
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,863.95 (Each)
Resources
Images
 
 
HFD3225L - Small Image
 
HFD3225L - Large Image
 
HFD3225L - Video
Attachments
 
 
HFD3225L - Specification Sheet
Brochures
 
 
HFD3225L - Brochure
Other Links
 
 
HFD3225L - Other
 
HFD3225L - Other
 
HFD3225L - Other
Features
Current Rating
225 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HFD 3P 600VAC Rated Line and Load Only
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
HFD 3P 600VAC RATED LINE AND LOAD ONLY
extra long description
ETN HFD3225L HFD 3P 600VAC RATED LI
Long Description
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 225A, Three-pole, Line and load terminals, Thermal magnetic trip
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 4.1300 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD3225L
Brand
Eaton
GTIN
00786679015452
UPC
786679015452
Taxonomies, Classifications, and Categories
Category Description
FULL VOLTAGE NON-REVERSING Control Starters
Type
Molded case circuit breaker
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds