HFD3060L - Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L

Eaton

  • $2166.28 (Each)
  • $2,166.28 (Each)
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
HFD3060L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3060L
Description
Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175149 / 00786679175149
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,166.28 (Each)
Resources
Images
 
 
HFD3060L - Small Image
 
HFD3060L - Large Image
 
HFD3060L - Large Image
 
HFD3060L - Large Image
 
HFD3060L - Video
Attachments
 
 
HFD3060L - Specification Sheet
Brochures
 
 
HFD3060L - Brochure
Other Links
 
 
HFD3060L - Other
 
HFD3060L - Other
 
HFD3060L - Other
 
HFD3060L - Other
 
HFD3060L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
60 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE HFD 3 POLE 60A TRIP 600V CLASS 65KA AT 480V L
Product Type
HFD 3P 60A Trip 600V CL 65KA 480V Line
extra long description
ETN HFD3060L HFD 3P 60A TRIP 600V C
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD3060L
Brand
Eaton
GTIN
00786679175149
UPC
786679175149
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HFD3060L.
Jump To:

Cross Referenced

These items are similar to HFD3060L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGH3060FFG Eaton 00782114877579
HFD3060 Eaton 00786679175866
HFD3060L Eaton 00786679175149
SELA36AT0060 GENERAL ELECTRIC 00783164211467
FCL34060 Schneider Electric 00785901852292
HED43B060 Siemens 00783643210172
HED43B060L Siemens 00783643236479
HJL36060 Schneider Electric 00785901955870
3VL21062KN330AA0 Siemens n/a

* All prices subject to change.

Begin Live Chat