HFD2225 - HFD 2P 600VAC Rated Load Terms Only

Eaton

  • $4724.23 (Each)
  • $4,724.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD2225
Manufacturer
Eaton
Manufacturer's Part Number
HFD2225
Description
HFD 2P 600VAC Rated Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 225A, Two-Pole, Thermal Magnetic Trip
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679015315 / 00786679015315
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,724.23 (Each)
Resources
Images
 
 
HFD2225 - Small Image
 
HFD2225 - Large Image
 
HFD2225 - Large Image
 
HFD2225 - Large Image
 
HFD2225 - Video
Attachments
 
 
HFD2225 - Specification Sheet
Brochures
 
 
HFD2225 - Brochure
Other Links
 
 
HFD2225 - Other
 
HFD2225 - Other
 
HFD2225 - Other
 
HFD2225 - Other
 
HFD2225 - Other
Features
Poles
2
Current Rating
225 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HFD 2P 600VAC Rated Load Terms Only
Description
HFD 2P 600VAC RATED LOAD TERMS ONLY
extra long description
ETN HFD2225 HFD 2P 600VAC RATED LOA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, Series C, F-frame molded case circuit breaker, 225A, Two-pole, Thermal magnetic trip
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 2.7500 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD2225
GTIN
00786679015315
UPC
786679015315
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds