GFEP120 - BR 30 Ma GFI 20A 1P 120V 10K

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFEP120
Manufacturer
Eaton
Manufacturer's Part Number
GFEP120
Description
BR 30 Ma GFI 20A 1P 120V 10K
Eaton BR Gfci Circuit Breaker, Industrial Ground Fault Thermal-Magnetic Equipment Protector, 20 A, 10 Kaic, Single-Pole, 120 V, Gfep, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676382052 / 00786676382052
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFEP120 - Small Image
 
GFEP120 - Large Image
 
GFEP120 - Large Image
 
GFEP120 - Large Image
Attachments
 
 
GFEP120 - Specification Sheet
Brochures
 
 
GFEP120 - Brochure
Other Links
 
 
GFEP120 - Other
 
GFEP120 - Other
 
GFEP120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
Descriptions
Description
BR 30 MA GFI 20A 1P 120V 10K
Product Type
Eaton BR Gfci Circuit Breaker
extra long description
ETN GFEP120 Eaton BR GFCI circuit b
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Industrial ground fault thermal-magnetic equipment protector,20 A,10 kAIC,Single-pole,120 V,GFEP,Common,#14-4 AWG,Ground fault circuit interrupter,GFI
Additional Information
dimensions
3.0000 IN X 4.7500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
GFEP120
Brand
Eaton
GTIN
00786676382052
UPC
786676382052
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFEP120.
Jump To:

Similar Items

Similar items are close alternatives to GFEP120, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Equipment Protector, 20 A, 10 Kaic, ...
  • Our Part #: BRN120EP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRN120EP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($471.51) ·
BRN120EP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$471.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GFEP120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GFEP120 Eaton 00786676382052
QPGFEP1020 Eaton 00786679029411
THQL1120GFEP GENERAL ELECTRIC 00783164321067
2DM33 WW GRAINGER n/a
QO120EPD Schneider Electric 00785901763833
QE120 Siemens 00783643229075

* All prices subject to change.

Begin Live Chat