FH79 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FH79
Manufacturer
Eaton
Manufacturer's Part Number
FH79
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 37.6-41.5A, Non-Comp 34.6-38.2A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670812 / 00786678670812
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
FH79 - Small Image
 
FH79 - Large Image
 
FH79 - Large Image
 
FH79 - Large Image
 
FH79 - Large Image
Attachments
 
 
FH79 - Specification Sheet
Other Links
 
 
FH79 - Other
 
FH79 - Other
 
FH79 - Other
 
FH79 - Other
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
Eaton A200/B100 Heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Description
HEATER A
extra long description
ETN FH79 Eaton A200/B100 heater
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 37.6-41.5A, Non-Comp 34.6-38.2A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 3 & 4, 3-Phase Only
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH79
GTIN
00786678670812
UPC
786678670812
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
4 View Store

A-L

Location Stock Available
Hope
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat