EGH3100FFG - E 3P 100A 70KA @ 415 65KA @ 480V Fixed Thermal Fix

Eaton

  • $1006.13 (Each)
  • $1,006.13 (Each)
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
EGH3100FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3100FFG
Description
E 3P 100A 70KA @ 415 65KA @ 480V Fixed Thermal Fix
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114877623 / 00782114877623
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,006.13 (Each)
Resources
Images
 
 
EGH3100FFG - Large Image
 
EGH3100FFG - Large Image
 
EGH3100FFG - Large Image
 
EGH3100FFG - Large Image
 
EGH3100FFG - Video
Other Links
 
 
EGH3100FFG - Other
 
EGH3100FFG - Other
 
EGH3100FFG - Other
 
EGH3100FFG - Other
Brochures
 
 
EGH3100FFG - Brochure
Attachments
 
 
EGH3100FFG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 100A 70KA @ 415 65KA @ 480V FIXED THERMAL FIX
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 100 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 100A 70KA 415 65KA 480V FXD Therm
extra long description
ETN EGH3100FFG E 3P 100A 70kA 415 6
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGH3100FFG
GTIN
00782114877623
UPC
782114877623
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGH3100FFG.
Jump To:

Similar Items

Similar items are close alternatives to EGH3100FFG, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three ...
  • Our Part #: PDG13M0100TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG13M0100TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($913.98) ·
PDG13M0100TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$913.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat