EGB3050FFG - E 3P 50A 18KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $864.98 (Each)
  • $864.98 (Each)
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
EGB3050FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3050FFG
Description
E 3P 50A 18KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876367 / 00782114876367
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$864.98 (Each)
Resources
Images
 
 
EGB3050FFG - Large Image
 
EGB3050FFG - Large Image
 
EGB3050FFG - Large Image
 
EGB3050FFG - Large Image
 
EGB3050FFG - Video
Attachments
 
 
EGB3050FFG - Specification Sheet
Other Links
 
 
EGB3050FFG - Other
 
EGB3050FFG - Other
 
EGB3050FFG - Other
 
EGB3050FFG - Other
Brochures
 
 
EGB3050FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
50 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 50A 18KA @ 415 & 480V FIXED THERMAL FIXED MAG
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 50A 18KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGB3050FFG E 3P 50A 18kA 415&48
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGB3050FFG
GTIN
00782114876367
UPC
782114876367
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,IEC Rated,CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGB3050FFG.
Jump To:

Cross Referenced

These items are similar to EGB3050FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHGHB3050 Eaton n/a
EGB3050FFG Eaton 00782114876367
GHB3050 Eaton 00786679911297
TEY350 GENERAL ELECTRIC 00783164181067
3TW44 WW GRAINGER n/a
BQD350 ITE n/a
EDB34050 Schneider Electric 00785901875314
BQD350 Siemens 00783643277410

* All prices subject to change.

Begin Live Chat