CHPHD - Hold Down Kit For 2 Pole CH Pon BRKR

Eaton

  • $6.63 (Each)
  • $6.63 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPHD
Manufacturer
Eaton
Manufacturer's Part Number
CHPHD
Description
Hold Down Kit For 2 Pole CH Pon BRKR
Eaton Pon Accessories, Hold Down Kit For 2 Pole CH Plug-On Neutral Breaker, Two-Pole
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Powerdefense Breakers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053895 / 00786689053895
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.63 (Each)
Resources
Images
 
 
CHPHD - Small Image
 
CHPHD - Large Image
 
CHPHD - Large Image
 
CHPHD - Large Image
 
CHPHD - Video
Attachments
 
 
CHPHD - Specification Sheet
Brochures
 
 
CHPHD - Brochure
Other Links
 
 
CHPHD - Other
 
CHPHD - Other
 
CHPHD - Other
Features
interrupt rating
10
amperage rating
225
Phase
3
Wattage
Two-pole
Dimensions and Weight
Height
0.5
Width
5
Depth
8
Descriptions
Description
HOLD DOWN KIT FOR 2 POLE CH PON BRKR
extra long description
ETN CHPHD Hold Down Kit for 2 Pole
Product Type
Hold Down Kit For 2 Pole CH BRKR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton PON Accessories,Hold down kit for 2 pole CH plug-on neutral breaker,Two-pole
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPHD
GTIN
00786689053895
UPC
786689053895
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.

false