C0250E2B - 250 Va Type Mte Control Transformer

Eaton

  • $408.46 (Each)
  • $408.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C0250E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0250E2B
Description
250 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 250 Va
Slang Terms

Categories
Control Transformers - Encapsulated Industrial Contro
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422829 / 00786680422829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.46 (Each)
Resources
Images
 
 
C0250E2B - Small Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
Attachments
 
 
C0250E2B - Specification Sheet
Brochures
 
 
C0250E2B - Brochure
Other Links
 
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
Descriptions
extra long description
ETN C0250E2B 250 VA Type MTE Contro
Product Type
250 Va Type Mte Control Transformer
Description
250 VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 24v, 55°c, 250 va
Additional Information
Secondary Voltage
24 V
Primary Voltage
240 V x 480 V
kva rating
250 VA
dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0250E2B
GTIN
00786680422829
UPC
786680422829
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of C0250E2B.
Jump To:

Similar Items

Similar items are close alternatives to C0250E2B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • Our Part #: PH250QR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PH250QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.99)
PH250QR - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$183.99

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?