BSSUSE - Bonding Strap Kit For Bonding The Neutral Bus to T

Eaton

  • $6.79 (Each)
  • $6.79 (Each)
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
BSSUSE
Manufacturer
Eaton
Manufacturer's Part Number
BSSUSE
Description
Bonding Strap Kit For Bonding The Neutral Bus to T
Eaton BR 1-Inch Loadcenter Accessory, Suitable For CH and BR Loadcenters, Bonding Strap With Screw, BR, 1 In, CH and BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114127339 / 00782114127339
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Resources
Images
 
 
BSSUSE - Large Image
 
BSSUSE - Small Image
Attachments
 
 
BSSUSE - Specification Sheet
Brochures
 
 
BSSUSE - Brochure
Other Links
 
 
BSSUSE - Other
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
1 in
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Bonding Strap Kit For Neutral Pre-Pon
extra long description
ETN BSSUSE Bonding Strap Kit for Ne
Description
BONDING STRAP KIT FOR BONDING THE NEUTRAL BUS TO T
Long Description
Eaton BR 1-inch Loadcenter Accessory,Suitable for CH and BR loadcenters,Bonding strap with screw,BR,1 in,CH and BR loadcenters
Special Features
Suitable for CH and BR loadcenters
Additional Information
dimensions
2.0000 IN X 1.0000 IN X 0.0200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BSSUSE
GTIN
00782114127339
UPC
782114127339
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat