BRP40N200 - BR Pon Loadcntr 200A Convertible 40/80 Cir. Al Bus

Eaton

  • $488.84 (Each)
  • $488.84 (Each)
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
BRP40N200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40N200
Description
BR Pon Loadcntr 200A Convertible 40/80 Cir. Al Bus
Eaton BR Convertible Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, 200 A, X8, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, Combination, 80 Circuits, Single-Pole, 40 Spaces, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044077 / 00786689044077
Weight per unit
33.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.84 (Each)
Resources
Images
 
 
BRP40N200 - Large Image
 
BRP40N200 - Large Image
 
BRP40N200 - Large Image
 
BRP40N200 - Large Image
 
BRP40N200 - Large Image
 
BRP40N200 - Small Image
Attachments
 
 
BRP40N200 - Specification Sheet
Brochures
 
 
BRP40N200 - Brochure
Other Links
 
 
BRP40N200 - Other
 
BRP40N200 - Other
 
BRP40N200 - Other
 
BRP40N200 - Other
 
BRP40N200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.13
Height
3.88
Depth
39
Size
X8
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A CONVERTIBLE 40/80 CIR. AL BUS
Product Type
BR Pon LC 200A Conv 40/80 CKT Al Bus
extra long description
ETN BRP40N200 BR PON LC 200A CONV 4
Long Description
Eaton BR convertible loadcenter,Ground bar, includes BREQS125 hold-down screw,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Single-phase,Type BR 1-inch breakers,120/240 V
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
number of spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40N200
GTIN
00786689044077
UPC
786689044077
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
33.25
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP40N200.
Jump To:

Similar Items

Similar items are close alternatives to BRP40N200, though they may not be 100% alike.

BR Style 1-Inch Loadcenter, Convertible Main, Ground Bar, 200A, Single-Phase, 40...
  • Our Part #: BR4040N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4040N200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($305.86) ·
BR4040N200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$305.86

Each

QTY:
Each
Add
BR Style 1-Inch Loadcenter, 60 Spaces, 120 Circuits, 200 A, 120/240 V Ac, Alumin...
  • Our Part #: BR4050N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4050N200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4050N200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat