BRP16N200 - BR Pon Loadcntr 200A Convertible 16 Space

Eaton

  • $283.06 (Each)
  • $283.06 (Each)
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
BRP16N200
Manufacturer
Eaton
Manufacturer's Part Number
BRP16N200
Description
BR Pon Loadcntr 200A Convertible 16 Space
Eaton BR Convertible Loadcenter, Convertible, 200 A, X4, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CSR, Combination, 32 Circuits, Single-Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053147 / 00786689053147
Weight per unit
27.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.06 (Each)
Resources
Images
 
 
BRP16N200 - Small Image
 
BRP16N200 - Large Image
 
BRP16N200 - Large Image
 
BRP16N200 - Large Image
 
BRP16N200 - Large Image
 
BRP16N200 - Large Image
Brochures
 
 
BRP16N200 - Brochure
Other Links
 
 
BRP16N200 - Other
 
BRP16N200 - Other
 
BRP16N200 - Other
 
BRP16N200 - Other
 
BRP16N200 - Other
Attachments
 
 
BRP16N200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
200
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
27
Height
3.88
Size
X4
Descriptions
Description
BR PON LOADCNTR 200A CONVERTIBLE 16 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, Conv, 16 Space
extra long description
ETN BRP16N200 BR PON LC,200A, CONV,
Long Description
Eaton BR convertible loadcenter,Convertible,200 A,X4,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CSR,Combination,32 Circuits,Single-pole,16 Spaces,Two hots, a neutral, and a ground,Single-phase,Type BR 1-inch breakers,120/240 V
Additional Information
number of spaces
16
Manufacturer Information
Manufacturers Part Number
BRP16N200
Brand
Eaton
GTIN
00786689053147
UPC
786689053147
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
27.8
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP16N200.
Jump To:

Similar Items

Similar items are close alternatives to BRP16N200, though they may not be 100% alike.

16/32C 200A 1PH Convertible Loadcenter
  • Our Part #: BR1632N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1632N200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR1632N200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat