BRP16B100R - BR Pon Loadcntr 100A Main BRKR 16 Space N3R

Eaton

  • $387.57 (Each)
  • $387.57 (Each)
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
BRP16B100R
Manufacturer
Eaton
Manufacturer's Part Number
BRP16B100R
Description
BR Pon Loadcntr 100A Main BRKR 16 Space N3R
Eaton BR Main Breaker Loadcenter, 100 A, X2, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 32 Circuits, Single Pole, 16 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059194 / 00786689059194
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.57 (Each)
Resources
Images
 
 
BRP16B100R - Small Image
 
BRP16B100R - Large Image
 
BRP16B100R - Large Image
 
BRP16B100R - Large Image
 
BRP16B100R - Large Image
 
BRP16B100R - Large Image
Attachments
 
 
BRP16B100R - Specification Sheet
Brochures
 
 
BRP16B100R - Brochure
Other Links
 
 
BRP16B100R - Other
 
BRP16B100R - Other
 
BRP16B100R - Other
 
BRP16B100R - Other
 
BRP16B100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
21
Height
5.5
Size
X2
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 16 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 16 Space, N3R
extra long description
ETN BRP16B100R BR PON LC,100A, MCB,
Long Description
Eaton BR main breaker loadcenter, 100 A, X2, Aluminum, Cover included, NEMA 3R, Metallic, 10 kAIC, BR, 32 circuits, Single pole, 16 spaces, Three-wire, Single-phase, Combination, NEMA 3R, Type BR 1-inch breakers, 120/240V
Additional Information
number of spaces
16
Manufacturer Information
Manufacturers Part Number
BRP16B100R
Brand
Eaton
GTIN
00786689059194
UPC
786689059194
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP16B100R.
Jump To:

Similar Items

Similar items are close alternatives to BRP16B100R, though they may not be 100% alike.

BR Style Load Center, 16 Spaces, 24 Circuits, 100 A, 120/240 V Ac, #4 to 1/0 Awg...
  • Our Part #: BR1624B100R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR1624B100R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($376.62) ·
BR1624B100R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$376.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat