BRH120 - Type BR BRKR 20A/1 Pole 120/240V 22K

Eaton

  • $103.27 (Each)
  • $103.27 (Each)
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
BRH120
Manufacturer
Eaton
Manufacturer's Part Number
BRH120
Description
Type BR BRKR 20A/1 Pole 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR Style 1-Inch Plug-On Circuit Breaker, 20 A, 22 Kaic, Single-Pole, 120/240V, BRH, #14-4 Awg Cu/Al, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373104 / 00786676373104
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.27 (Each)
Resources
Images
 
 
BRH120 - Small Image
 
BRH120 - Large Image
 
BRH120 - Large Image
 
BRH120 - Large Image
Attachments
 
 
BRH120 - Specification Sheet
Brochures
 
 
BRH120 - Brochure
Other Links
 
 
BRH120 - Other
 
BRH120 - Other
 
BRH120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22 kAIC
Descriptions
Product Type
Type BR Breaker 20A/1 Pole 120/240V 22K
Description
TYPE BR BRKR 20A/1 POLE 120/240V 22K
extra long description
ETN BRH120 Type BR Breaker 20A/1 Po
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR style 1-Inch plug-on circuit breaker,20 A,22 kAIC,Single-pole,120/240V,BRH,#14-4 AWG Cu/Al,BRH,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Additional Information
dimensions
1.0000 IN X 2.8000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
BRH120
Brand
Eaton
GTIN
00786676373104
UPC
786676373104
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRH120.
Jump To:

Cross Referenced

These items are similar to BRH120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
670012!22159 Eaton n/a
BRH120 Eaton 00786676373104
THHQL1120 GENERAL ELECTRIC 00783164117394
1D238 WW GRAINGER n/a
QO120VH Schneider Electric 00785901371786
Q120H Siemens 00783643156326

* All prices subject to change.

Begin Live Chat