BRD230240 - BRD Quad BRKR 1-30A/2P 1-40A/2P 120/240V 10K Non-C

Eaton

  • $97.50 (Each)
  • $97.50 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BRD230240
Manufacturer
Eaton
Manufacturer's Part Number
BRD230240
Description
BRD Quad BRKR 1-30A/2P 1-40A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372251 / 00786676372251
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.50 (Each)
Resources
Images
 
 
BRD230240 - Small Image
 
BRD230240 - Large Image
 
BRD230240 - Large Image
Attachments
 
 
BRD230240 - Specification Sheet
Brochures
 
 
BRD230240 - Brochure
Other Links
 
 
BRD230240 - Other
 
BRD230240 - Other
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BRD QUAD BRKR 1-30A/2P 1-40A/2P 120/240V 10K NON-C
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 30 A, (2) 40 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type
BRD Quad 1-30A/2P 1-40A/2P 120/240V 10K
extra long description
ETN BRD230240 BRD Quad 1-30A/2P 1-4
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRD230240
GTIN
00786676372251
UPC
786676372251
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
These alternate items can be purchased instead of BRD230240.
Jump To:

Similar Items

Similar items are close alternatives to BRD230240, though they may not be 100% alike.

Standard Trip Circuit Breaker, 30/40 A, 4 Poles, Independent Tripping Mechanism,...
  • Our Part #: BQ230240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BQ230240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($497.85)
BQ230240 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$99.57

Each

QTY:
Each
Add

* All prices subject to change.