BRCAF120CS - Eaton BR Afci Circuit Bre

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BRCAF120CS
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF120CS
Description
Eaton BR Afci Circuit Bre
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Clamshell Pack, 20 A, 10 Kaic, Single-Pole, 120 V, BRC, Pigtail, #14-4 Awg Cu/Al, Q30, Type BR Loadcenters
Slang Terms

Categories
Arc Fault Afci Plug - In Circuit Breakers
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514376 / 00786685514376
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Resources
Images
 
 
BRCAF120CS - Small Image
 
BRCAF120CS - Large Image
 
BRCAF120CS - Large Image
 
BRCAF120CS - Large Image
Attachments
 
 
BRCAF120CS - Specification Sheet
Brochures
 
 
BRCAF120CS - Brochure
Other Links
 
 
BRCAF120CS - Other
 
BRCAF120CS - Other
 
BRCAF120CS - Other
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
connection
Pigtail
Descriptions
Long Description
Eaton BR AFCI circuit breaker, AFCI Circuit breaker, Clamshell pack, 20 A, 10 kAIC, Single-pole, 120 V, BRC, Pigtail, #14-4 AWG Cu/Al, Q30, Type BR Loadcenters
Special Features
Clamshell pack
Description
EATON BR AFCI CIRCUIT BRE
Product Type
BR Combination Afci, 1P, 20A, 10KAIC,
extra long description
ETN BRCAF120CS BR COMBINATION AFCI,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRCAF120CS
GTIN
00786685514376
UPC
786685514376
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 1699,Federal Specifications Classification W-C375
You must have an account to view stock levels
There were no add-on items found for BRCAF120CS.

* All prices subject to change.