BR816B200RF - 1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R

Eaton

  • $666.25 (Each)
  • $666.25 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
BR816B200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR816B200RF
Description
1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R
BR Style Load Center, 8 Spaces, 16 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445153 / 00786676445153
Weight per unit
31.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.25 (Each)
Resources
Images
 
 
BR816B200RF - Small Image
 
BR816B200RF - Large Image
Attachments
 
 
BR816B200RF - Specification Sheet
Brochures
 
 
BR816B200RF - Brochure
Other Links
 
 
BR816B200RF - Other
 
BR816B200RF - Other
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
amperage rating
200
Phase
1
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
15.5
Depth
26.5
Height
5.5
Size
C3r
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 8 Spaces, 16 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 8/16C, 200 A
Special Features
Feed-Through Lugs;Cover Included
Description
1PH 200A 25KAIC MCB 8/16 CIR. AL BUS NEMA 3R
extra long description
ETN BR816B200RF 1Ph/BR LC 200A 25kA
Additional Information
number of spaces
8
Number of Circuits
16
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
25 in;635 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR816B200RF
GTIN
00786676445153
UPC
786676445153
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight per each
31.24
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
You must have an account to view stock levels

* All prices subject to change.