BR280 - Type BR BRKR 80A/2 Pole 120/240V 10K

Eaton

  • $87.29 (Each)
  • $87.29 (Each)

  • $436.45 (Per 5)

Availability: In Stock Locally
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
BR280
Manufacturer
Eaton
Manufacturer's Part Number
BR280
Description
Type BR BRKR 80A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 80 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676363174 / 00786676363174
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.29 (Each)
Standard Packaging
$436.45 (Per 5)
Resources
Images
 
 
BR280 - Large Image
 
BR280 - Small Image
 
BR280 - Large Image
Attachments
 
 
BR280 - Specification Sheet
Brochures
 
 
BR280 - Brochure
Other Links
 
 
BR280 - Other
 
BR280 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
80 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Two-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 80 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
2P Standard Trip Circuit Breaker, 80 A, 120/240 VAC, Line and Load Lug Terminal
Description
TYPE BR BRKR 80A/2 POLE 120/240V 10K
extra long description
ETN BR280 Type BR Breaker 80A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR280
GTIN
00786676363174
UPC
786676363174
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR280.
Jump To:

Cross Referenced

These items are similar to BR280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR280 Eaton 00786676363174
CH280 Eaton 00782113312293
GTHQL2180 GENERAL ELECTRIC n/a
THQL2180 GENERAL ELECTRIC 00783164099218
1D361 WW GRAINGER n/a
3BR3030N100R ITE n/a
Q290 ITE n/a
HOM280 Schneider Electric 00785901065678
G3042B3200CU Siemens 00783643455269

* All prices subject to change.

Begin Live Chat