BR250H - Type BR 2P 50A 240V

Eaton

  • $55.14 (Each)
  • $55.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR250H
Manufacturer
Eaton
Manufacturer's Part Number
BR250H
Description
Type BR 2P 50A 240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 50 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Categories
Special Application Plug-In - 2P Special Application Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676374507 / 00786676374507
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.14 (Each)
Resources
Images
 
 
BR250H - Small Image
 
BR250H - Large Image
 
BR250H - Large Image
 
BR250H - Large Image
Attachments
 
 
BR250H - Specification Sheet
Brochures
 
 
BR250H - Brochure
Other Links
 
 
BR250H - Other
 
BR250H - Other
 
BR250H - Other
Features
interrupt rating
10
Poles
2
Voltage Rating
240 V - 240 V
Descriptions
Description
TYPE BR 2P 50A 240V
Product Type
Type BR 2P 50A 240V
extra long description
ETN BR250H TYPE BR 2p 50a 240v
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on high-magnetic circuit breaker,High-magnetic,50 A,10 kAIC,Two-pole,240V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
High-Magnetic
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR250H
GTIN
00786676374507
UPC
786676374507
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels

* All prices subject to change.