BR24L70SP - 1PH 70A Mlo 2/4 Cir Al Bus Surface Cover

Eaton

  • $39.68 (Each)
  • $39.68 (Each)
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
BR24L70SP
Manufacturer
Eaton
Manufacturer's Part Number
BR24L70SP
Description
1PH 70A Mlo 2/4 Cir Al Bus Surface Cover
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001670 / 00786676001670
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.68 (Each)
Resources
Attachments
 
 
BR24L70SP - Specification Sheet
Images
 
 
BR24L70SP - Large Image
 
BR24L70SP - Small Image
Other Links
 
 
BR24L70SP - Other
 
BR24L70SP - Other
Brochures
 
 
BR24L70SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
interrupt rating
10
amperage rating
70
Cover Type
Cover not included
Wattage
Four-pole
Dimensions and Weight
Width
14.31
Height
23
Depth
3.88
Size
5
Descriptions
Product Type
1PH/BR LC 70A Mlo 2/4 Cir Al Bus Surf
extra long description
ETN BR24L70SP 1PH/BR LC 70A MLO 2/4
Description
1PH 70A MLO 2/4 CIR AL BUS SURFACE COVER
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,Current design,Main lug,70 A,5,Aluminum,Cover not included,NEMA 1,Metallic,10 kAIC,BR,Surface,4 Circuits,2 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V,#8-2 AWG Cu/Al
Special Features
Current design
Additional Information
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR24L70SP
GTIN
00786676001670
UPC
786676001670
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR24L70SP.
Jump To:

Similar Items

Similar items are close alternatives to BR24L70SP, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 70A, 5, Copper, Nema 1, ...
  • Our Part #: CH2L70SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH2L70SP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($44.66) ·
CH2L70SP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR24L70SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR24L70S Eaton n/a
BR24L70SP Eaton 00786676001670
CH2L70SP Eaton 00782114190449
PCB260 GENERAL ELECTRIC n/a
TL270C GENERAL ELECTRIC n/a
1D512 WW GRAINGER n/a
E0204ML1060S ITE n/a
HOM24L70S Schneider Electric 00785901061168
HOM24L70SCP Schneider Electric n/a
ELC60ML2S Siemens n/a
LC002JSU Thomas & Betts n/a
2460S Westinghouse n/a

* All prices subject to change.

Begin Live Chat