BR2040PV200R - Solar Rated BR 20CKT 200A MCB/225A Bus N3R Encl

Eaton

  • $485.57 (Each)
  • $485.57 (Each)
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
BR2040PV200R
Manufacturer
Eaton
Manufacturer's Part Number
BR2040PV200R
Description
Solar Rated BR 20CKT 200A MCB/225A Bus N3R Encl
Eaton BR Solar-Ready Loadcenter, Type BR Loadcenter, D1R, Copper, 225, Ampere, Cover Included, Nema 3R, 70 Max PV, 35 Kaic, 200 A Type CSR, 40 Circuits, 20 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
786685708256 / 00786685708256
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$485.57 (Each)
Resources
Attachments
 
 
BR2040PV200R - Specification Sheet
Images
 
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
 
BR2040PV200R - Large Image
Other Links
 
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
 
BR2040PV200R - Other
Brochures
 
 
BR2040PV200R - Brochure
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
SOLAR RATED BR 20CKT 200A MCB/225A BUS N3R ENCL
Product Type
Solar, BR, 20CKT, 200A MCB/225A Bus, N3R
extra long description
ETN BR2040PV200R SOLAR,BR,20CKT,200
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Long Description
Eaton BR solar-ready loadcenter,Type BR loadcenter,D1R,Copper,225,Ampere,Cover included,NEMA 3R,70 max PV,35 kAIC,200 A type CSR,40 Circuits,20 Spaces
Additional Information
dimensions
5.1900 IN X 14.3100 IN X 29.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR2040PV200R
GTIN
00786685708256
UPC
786685708256
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Solar-ready loadcenter
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
NEC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat