BR2040N200RG - 1PH/BR Loadcenter 200A, Convertible Panel, 20/40 C

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR2040N200RG
Manufacturer
Eaton
Manufacturer's Part Number
BR2040N200RG
Description
1PH/BR Loadcenter 200A, Convertible Panel, 20/40 C
BR Style 1-Inch Loadcenter, 20 Spaces, 40 Circuits, 200 A, 120/240 V Ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 In Overall Length, 14.31 In Overall Width, 21 In Overall Height, 34.8 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116893911 / 00782116893911
Weight per unit
34.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR2040N200RG - Large Image
 
BR2040N200RG - Large Image
 
BR2040N200RG - Large Image
 
BR2040N200RG - Large Image
 
BR2040N200RG - Large Image
 
BR2040N200RG - Large Image
 
BR2040N200RG - Small Image
 
BR2040N200RG - Large Image
Specifications Sheets
 
 
BR2040N200RG - Specification Sheet
Attachments
 
 
BR2040N200RG - Specification Sheet
Other Links
 
 
BR2040N200RG - Other
 
BR2040N200RG - Other
 
BR2040N200RG - Other
 
BR2040N200RG - Other
 
BR2040N200RG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Material
Metallic (Enclosure)
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.19 in
Width
14.31
Height
21
Depth
5.19
Size
D1r
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
BR Style 1-Inch Loadcenter, 20 Spaces, 40 Circuits, 200 A, 120/240 V ac, Metallic (Enclosure) Material, Aluminum Bus Material, 5.19 in Overall Length, 14.31 in Overall Width, 21 in Overall Height, 34.8 lb
Short Description
BR Style 1-Inch Loadcenter, 8/16C, 200 A
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR2040N200RG Eaton BR convertib
Description
1PH/BR LOADCENTER 200A, CONVERTIBLE PANEL, 20/40 C
Special Features
Ground bar
Additional Information
Number of Circuits
40
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
21 in
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Circuit Breaker Compatibility
BR Circuit Breaker
number of spaces
20
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2040N200RG
GTIN
00782116893911
UPC
782116893911
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight
34.8 lb
Weight per each
34.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2040N200RG.
Jump To:

Similar Items

Similar items are close alternatives to BR2040N200RG, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Ground Bar, Converible, 200 A, X5, Aluminum, Co...
  • Our Part #: BRP20N200RG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP20N200RG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($421.43) ·
BRP20N200RG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$421.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2040N200RG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2040N200RG Eaton 00782116893911
HOM2040L225PRB Schneider Electric 00785901977384

* All prices subject to change.

Begin Live Chat