BR1624L125G - Cut BR1624L125G 1PH/125ML/16-24/N1

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624L125G
Manufacturer
Eaton
Manufacturer's Part Number
BR1624L125G
Description
Cut BR1624L125G 1PH/125ML/16-24/N1
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Screw, 125A, Single-Phase, 24-Pole, 24 Circuits, 16 Spaces, 120/240V, #6-2/0 Awg Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, B2 Box Size
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446808 / 00786676446808
Weight per unit
18.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1624L125G - Large Image
Other Links
 
 
BR1624L125G - Other
 
BR1624L125G - Other
Brochures
 
 
BR1624L125G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#6-2/0 AWG Cu/Al at 60°C or 75°C
Phase
1 PH
interrupt rating
10 kAIC
Voltage Rating
120/240 VAC
amperage rating
125 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Size
B2
Descriptions
Product Type
BR Style 1-Inch Loadcenter
extra long description
ETN BR1624L125G BR style 1-inch loa
Description
CUT BR1624L125G 1PH/125ML/16-24/N1
Long Description
BR style 1-inch loadcenter, main lug, ground bar, includes BREQS125 hold-down screw, 125A, single-phase, 24-pole, 24 circuits, 16 spaces, 120/240V, #6-2/0 AWG Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, b2 box size
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
number of spaces
16 OZ
Number of Circuits
24 VDC
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
cover
Cover included
dimensions
98.5520millimetreX36.3474centimetreX47.6250centimetre
Box Size
SPC250L
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR1624L125G
GTIN
00786676446808
UPC
786676446808
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
18.3
Carton
1
Uses, Certifications, and Standards
Mounting
Combination
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1624L125G.
Jump To:

Similar Items

Similar items are close alternatives to BR1624L125G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X1, Alumin...
  • Our Part #: BRP16L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP16L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.61) ·
BRP16L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.61

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat