BR1624L125 - 16/24C 125A 1PH Mlo Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1624L125
Manufacturer
Eaton
Manufacturer's Part Number
BR1624L125
Description
16/24C 125A 1PH Mlo Loadcenter
Main Lug Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 18.75 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676446754 / 00786676446754
Weight per unit
18.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1624L125 - Small Image
 
BR1624L125 - Large Image
Attachments
 
 
BR1624L125 - Specification Sheet
Other Links
 
 
BR1624L125 - Other
 
BR1624L125 - Other
Brochures
 
 
BR1624L125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
interrupt rating
10 kAIC
Phase
1 PH
amperage rating
125 VAC
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
B2
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 18.75 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 16/24 C, 125 A
Special Features
No Feed-Thru Lugs;BREQS125 Hold-Down Screw
Description
16/24C 125A 1PH MLO LOADCENTER
extra long description
ETN BR1624L125 BR style 1-inch load
Additional Information
number of spaces
16
Number of Circuits
24
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
18.75 in;476.3 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX47.6250centimetre
main circuit breaker
CEMAT RSRT9 V7.0 OS SOFTWARE
Box Size
SPC250L
cover
Cover included
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR1624L125
GTIN
00786676446754
UPC
786676446754
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
MAIN LUG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
18.3
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Enclosure
NEMA 1
standard
UL 67;UL 50
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1624L125.
Jump To:

Similar Items

Similar items are close alternatives to BR1624L125, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Ne...
  • Our Part #: BRP16L125
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP16L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.57) ·
BRP16L125 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$167.57

Each

QTY:
Each
Add
BR Style 1-Inch Loadcenter, Main Lug, No Feed-Thru Lugs, Includes BREQS125 Hold-...
  • Our Part #: BR1616L125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1616L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR1616L125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat