BJHDS - Hold Down Screw For 2 Pole Type BJ In 125-225A LDC

Eaton

  • $20.51 (Each)
  • $20.51 (Each)

  • $205.10 (Per 10)
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
BJHDS
Manufacturer
Eaton
Manufacturer's Part Number
BJHDS
Description
Hold Down Screw For 2 Pole Type BJ In 125-225A LDC
Eaton Hold-Down Screw Kit, Suitable For BR Circuit Breakers, Hold-Down Screw Kit For Two-Pole Types BJ and BJH Circuit Breakers In Mlo Loadcenters 125–225 A, 1 In, For BJ and BJH Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676376709 / 00786676376709
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.51 (Each)
Standard Packaging
$205.10 (Per 10)
Resources
Images
 
 
BJHDS - Small Image
 
BJHDS - Large Image
 
BJHDS - Large Image
 
BJHDS - Large Image
Attachments
 
 
BJHDS - Specification Sheet
Brochures
 
 
BJHDS - Brochure
Other Links
 
 
BJHDS - Other
 
BJHDS - Other
 
BJHDS - Other
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
1 in
Descriptions
Description
HOLD DOWN SCREW FOR 2 POLE TYPE BJ IN 125-225A LDC
Product Type
Hold Down Screw, 2 Pole Type BJ
extra long description
ETN BJHDS Hold Down Screw,2 Pole Ty
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Hold-down Screw Kit,Suitable for BR circuit breakers,Hold-down screw kit for two-pole Types BJ and BJH circuit breakers in MLO loadcenters 125–225 A,1 in,For bj and bjh circuit breakers
Special Features
Suitable for BR circuit breakers
Additional Information
dimensions
2.0000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BJHDS
GTIN
00786676376709
UPC
786676376709
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat