B100M1CA - B100M Ica

Eaton

  • $1564.60 (Each)
  • $1,564.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B100M1CA
Manufacturer
Eaton
Manufacturer's Part Number
B100M1CA
Description
B100M Ica
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
1PH Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678004396 / 00786678004396
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,564.60 (Each)
Resources
Images
 
 
B100M1CA - Small Image
 
B100M1CA - Large Image
 
B100M1CA - Large Image
 
B100M1CA - Large Image
Attachments
 
 
B100M1CA - Specification Sheet
Other Links
 
 
B100M1CA - Other
 
B100M1CA - Other
Features
Poles
3
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 1C
Descriptions
Description
B100M ICA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Product Type
Open SZ1 3P B-100 Man STR PB
extra long description
ETN B100M1CA OPEN SZ1 3P B-100 MAN
Long Description
Eaton NEMA starter, Space SVG Starter, 24 Vdc Coil, NEMA size 1C, 9-45 A
Special Features
Pushbutton operator
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B100M1CA
GTIN
00786678004396
UPC
786678004396
Taxonomies, Classifications, and Categories
Category Description
1PH MANUAL STARTERS
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CSA Certified
You must have an account to view stock levels
There were no add-on items found for B100M1CA.

* All prices subject to change.