3TA401LDK - 3P Term Kit For LD BRKRS

Eaton

  • $194.10 (Each)
  • $194.10 (Each)
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
3TA401LDK
Manufacturer
Eaton
Manufacturer's Part Number
3TA401LDK
Description
3P Term Kit For LD BRKRS
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Three-Pole Line and Load Terminal Kit, 400 A, #4/0 Awg-600 Kcmil Cu/Al, Frame L, Series C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679558980 / 00786679558980
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.10 (Each)
Resources
Images
 
 
3TA401LDK - Small Image
 
3TA401LDK - Large Image
 
3TA401LDK - Large Image
 
3TA401LDK - Large Image
 
3TA401LDK - Video
Attachments
 
 
3TA401LDK - Specification Sheet
Other Links
 
 
3TA401LDK - Other
 
3TA401LDK - Other
 
3TA401LDK - Other
Brochures
 
 
3TA401LDK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Descriptions
Long Description
Eaton molded case circuit breaker accessory line and load terminal, Three-pole line and load terminal kit, 400 A, #4/0 AWG-600 kcmil Cu/Al, Frame L, Series C
Product Type
3P Terminal Kit For LD Breakers
Description
3P TERM KIT FOR LD BRKRS
extra long description
ETN 3TA401LDK 3P Terminal Kit For L
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
11.2000 IN X 4.2000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3TA401LDK
GTIN
00786679558980
UPC
786679558980
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat