3BRS225 - 3 Pole 225A Main Lug Kit For BR Loadcntr #2-300 KC

Eaton

  • $172.49 (Each)
  • $172.49 (Each)
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
3BRS225
Manufacturer
Eaton
Manufacturer's Part Number
3BRS225
Description
3 Pole 225A Main Lug Kit For BR Loadcntr #2-300 KC
Eaton Loadcenter Field Installation Kits and Parts, Requires (6) 1 In Spaces, Main and Sub-Feed Lug Blocks, 225 A, Three-Pole, For BR Loadcenter, #2 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676461504 / 00786676461504
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.49 (Each)
Resources
Images
 
 
3BRS225 - Small Image
 
3BRS225 - Large Image
 
3BRS225 - Large Image
 
3BRS225 - Large Image
 
3BRS225 - Large Image
 
3BRS225 - Large Image
Attachments
 
 
3BRS225 - Specification Sheet
Brochures
 
 
3BRS225 - Brochure
Other Links
 
 
3BRS225 - Other
 
3BRS225 - Other
 
3BRS225 - Other
 
3BRS225 - Other
 
3BRS225 - Other
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
3POLE 225A Lug Block, BR LC #2-300 Kcmil
extra long description
ETN 3BRS225 3Pole 225A Lug Block, B
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
3 POLE 225A MAIN LUG KIT FOR BR LOADCNTR #2-300 KC
Long Description
Eaton Loadcenter Field Installation Kits and Parts,Requires (6) 1 in spaces,Main and sub-feed lug blocks,225 A,Three-pole,For BR loadcenter,#2 AWG-300 kcmil
Special Features
Requires (6) 1 in spaces
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
3BRS225
Brand
Eaton
GTIN
00786676461504
UPC
786676461504
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BRS225.
Jump To:

Cross Referenced

These items are similar to 3BRS225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BRS150 Eaton n/a
3BRS225 Eaton 00786676461504
QOL3225 Schneider Electric 00785901737629

* All prices subject to change.

Begin Live Chat