3BR4242L225R - 3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R

Eaton

  • $781.31 (Each)
  • $781.31 (Each)
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
3BR4242L225R
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242L225R
Description
3PH 225A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 225 A, L1R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442800 / 00786676442800
Weight per unit
45.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$781.31 (Each)
Resources
Images
 
 
3BR4242L225R - Small Image
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
 
3BR4242L225R - Large Image
Attachments
 
 
3BR4242L225R - Specification Sheet
Brochures
 
 
3BR4242L225R - Brochure
Tech Bulletins
 
 
3BR4242L225R - Tech Bulletin
Other Links
 
 
3BR4242L225R - Other
 
3BR4242L225R - Other
 
3BR4242L225R - Other
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
208Y/120, 240V
amperage rating
225
interrupt rating
25
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Height
45
Depth
5.19
Size
L1r
Descriptions
Description
3PH 225A MLO 42/42 CIR. AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,225 A,L1R,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Product Type
3 PH/BR LC 225A Mlo 42 CKT Al Bus N3R
extra long description
ETN 3BR4242L225R 3 Ph/BR LC 225A ML
Additional Information
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242L225R
GTIN
00786676442800
UPC
786676442800
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
45.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3BR4242L225R.
Jump To:

Cross Referenced

These items are similar to 3BR4242L225R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3BR1836L150R Eaton 00786676441605
3BR2442L150R Eaton 00786676441759
3BR4242L200R Eaton 00786676442558
3BR4242L225R Eaton 00786676442800
1D410 WW GRAINGER n/a
W1836L3150CU ITE n/a
W3042L3200CU ITE n/a
W4242L3225CU ITE n/a
W4242ML3225CU ITE n/a
QO342L225GRB Schneider Electric 00785901295556
QO442L225RB Schneider Electric n/a
SW4260L3225 Siemens 00662643158236
W4242ML3200CU Siemens n/a

* All prices subject to change.

Begin Live Chat