3BR4242B225 - 3PH 225A 10KAIC MCB 42/42 Cir. Al Bus Nema 1

Eaton

  • $1477.14 (Each)
  • $1,477.14 (Each)
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
3BR4242B225
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242B225
Description
3PH 225A 10KAIC MCB 42/42 Cir. Al Bus Nema 1
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 225 A, L2, Aluminum, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #1 Awg-300 Kcmil Cu/Al, Combination, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441254 / 00786676441254
Weight per unit
39.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,477.14 (Each)
Resources
Images
 
 
3BR4242B225 - Small Image
 
3BR4242B225 - Large Image
 
3BR4242B225 - Large Image
 
3BR4242B225 - Large Image
Attachments
 
 
3BR4242B225 - Specification Sheet
Brochures
 
 
3BR4242B225 - Brochure
Tech Bulletins
 
 
3BR4242B225 - Tech Bulletin
Other Links
 
 
3BR4242B225 - Other
 
3BR4242B225 - Other
 
3BR4242B225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
208Y/120, 240V
Cover Type
Cover included
amperage rating
225
Phase
3
Dimensions and Weight
Width
14.31
Depth
3.88
Height
39
Size
L2
Descriptions
Description
3PH 225A 10KAIC MCB 42/42 CIR. AL BUS NEMA 1
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 225A MCB 42 CKT Al Bus Nema 1
extra long description
ETN 3BR4242B225 3 Ph/BR LC 225A MCB
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,225 A,L2,Aluminum,Cover included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#1 AWG-300 kcmil Cu/Al,Combination,208 Y/120, 240 V
Special Features
No feed-thru lugs
Additional Information
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242B225
GTIN
00786676441254
UPC
786676441254
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
39.4
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat