3BR3030N100 - 3PH 100A Mod-Line 30/30 Cir. Al Bus Nema 1

Eaton

  • $416.89 (Each)
  • $416.89 (Each)
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
3BR3030N100
Manufacturer
Eaton
Manufacturer's Part Number
3BR3030N100
Description
3PH 100A Mod-Line 30/30 Cir. Al Bus Nema 1
Convertible Loadcenter, 30 Spaces, 30 Circuits, 100 A, 208Y/120 V;240 V, #4 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 29.13 In Overall Height, Wall Mount Fixture, 37.6 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786676442909 / 00786676442909
Weight per unit
37.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.89 (Each)
Resources
Attachments
 
 
3BR3030N100 - Specification Sheet
Specifications Sheets
 
 
3BR3030N100 - Specification Sheet
 
3BR3030N100 - Specification Sheet
Images
 
 
3BR3030N100 - Large Image
 
3BR3030N100 - Large Image
 
3BR3030N100 - Large Image
 
3BR3030N100 - Large Image
 
3BR3030N100 - Small Image
Tech Bulletins
 
 
3BR3030N100 - Tech Bulletin
Other Links
 
 
3BR3030N100 - Other
 
3BR3030N100 - Other
 
3BR3030N100 - Other
 
3BR3030N100 - Other
Brochures
 
 
3BR3030N100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
208Y/120 V;240 V
Wire Size
#4 to 1/0 AWG
Material
Metallic
interrupt rating
10 kAIC
amperage rating
100
Phase
3
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
3.88 in
Width
14.31
Height
29.13
Depth
3.88
Size
D1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Convertible Loadcenter
Long Description
Convertible Loadcenter, 30 Spaces, 30 Circuits, 100 A, 208Y/120 V;240 V, #4 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 3.88 in Overall Length, 14.31 in Overall Width, 29.13 in Overall Height, Wall Mount Fixture, 37.6 lb
Short Description
Convertible Loadcenter, 100 A, 208Y/120;240 V, 30C, 3PH
Special Features
No feed-thru lugs, includes BREQS125 hold-down screw
Description
3PH 100A MOD-LINE 30/30 CIR. AL BUS NEMA 1
extra long description
ETN 3BR3030N100 3 Ph/BR LC 100A Con
Additional Information
number of spaces
30
Number of Circuits
30
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
14.31 in
Overall Height
29.13 in
Circuit Breaker Compatibility
BR Circuit Breaker
Mounting Type
Wall Mount Fixture
Standards Met
UL 67 Certified;UL 50 Certified
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3030N100
GTIN
00786676442909
UPC
786676442909
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Convertible loadcenter
Packaging
Weight
37.6 lb
Weight per each
37.6
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat