3BR1836L150 - 3PH 150A Mlo 18/36 Cir. Al Bus Nema 1

Eaton

  • $340.83 (Each)
  • $340.83 (Each)
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
3BR1836L150
Manufacturer
Eaton
Manufacturer's Part Number
3BR1836L150
Description
3PH 150A Mlo 18/36 Cir. Al Bus Nema 1
Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Main Lug, 150 A, C2, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, 36 Circuits, 18 Spaces, Four-Wire, Three-Phase, Type BR 1-Inch Breakers, 208 Y/120, 240 V, #1 Awg-300 Kcmil Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441551 / 00786676441551
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$340.83 (Each)
Resources
Images
 
 
3BR1836L150 - Large Image
 
3BR1836L150 - Large Image
 
3BR1836L150 - Large Image
 
3BR1836L150 - Large Image
 
3BR1836L150 - Small Image
Tech Bulletins
 
 
3BR1836L150 - Tech Bulletin
Other Links
 
 
3BR1836L150 - Other
 
3BR1836L150 - Other
 
3BR1836L150 - Other
 
3BR1836L150 - Other
Attachments
 
 
3BR1836L150 - Specification Sheet
Brochures
 
 
3BR1836L150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
Voltage Rating
208Y/120, 240V
interrupt rating
25
Phase
3
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
3.88
Height
4.5
Size
C2
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
3 PH/BR LC 150A Mlo 18/36 CKT Al Bus
extra long description
ETN 3BR1836L150 3 Ph/BR LC 150A MLO
Description
3PH 150A MLO 18/36 CIR. AL BUS NEMA 1
Long Description
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,150 A,C2,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Combination,36 Circuits,18 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al
Special Features
No feed-thru lugs
Additional Information
number of spaces
18
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
3BR1836L150
GTIN
00786676441551
UPC
786676441551
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Main lug loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat