XT0R6BRLW - 58W Led Wallpack 40K RFRC Lens

Lumark

  • $296.46 (Each)
  • $296.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0R6BRLW
Manufacturer
Lumark
Manufacturer's Part Number
XTOR6BRL-W
Description
58W Led Wallpack 40K RFRC Lens
Crosstour Maxx, Led 58W, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083775163 / 00080083775163
Weight per unit
7.7799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.46 (Each)
Resources
Images
 
 
XT0R6BRLW - Large Image
 
XT0R6BRLW - Large Image
Attachments
 
 
XT0R6BRLW - Specification Sheet
Other Links
 
 
XT0R6BRLW - Other
 
XT0R6BRLW - Other
Features
amperage rating
0.22
Number of Lamps
1
Voltage Rating
120-277V
Wattage
58
Material
Aluminum Die-Cast
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Style
(blank)
Finish
Carbon Bronze
Descriptions
Product Type
CBN BZ, 60W, 4000K, 120-277V
Description
58W LED WALLPACK 40K RFRC LENS
extra long description
CLS XTOR6BRL-W CBN BZ,60W,4000K,120
Long Description
Crosstour MAXX, LED 58W, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Manufacturer Information
Manufacturers Part Number
XTOR6BRL-W
Brand
LUMARK
GTIN
00080083775163
UPC
080083775163
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
7.7799
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
Wall/Surface Mount
You must have an account to view stock levels

* All prices subject to change.