SLD606930WH - 6" Led Surface Trim 30K

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606930WH
Manufacturer
Halo
Manufacturer's Part Number
SLD606930WH
Description
6" Led Surface Trim 30K
"00080083697625|0080083|080083697625|08008369762|69762|SLD606930WH|6"" Surface Led DWNLT, Retrofit, Ic, 600, 930|Cooper Lighting SLD606930WH|Cooperlighting SLD606930WH|Eaton / Cooper Lighting SLD606930WH|Eaton Cooper Lighting SLD606930WH|Eeton Cooper Lighting SLD606930WH|Halo - Cooper Lighting SLD606930WH|Halo SLD606930WH"
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083697625 / 00080083697625
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
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
Aluminum
Lamp Type
LED
Voltage Rating
120
Wattage
13 W
amperage rating
Lighting
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
Cooper Halo
Color
Not Applicable
Finish
white
Descriptions
Description
6" LED SURFACE TRIM 30K
Product Type
6" Surface Led DWNLT, Retrofit, Ic, 600, 930
Long Description
"00080083697625|0080083|080083697625|08008369762|69762|SLD606930WH|6"" SURFACE LED DWNLT,RETROFIT,IC,600,930|Cooper Lighting SLD606930WH|CooperLighting SLD606930WH|Eaton / Cooper Lighting SLD606930WH|Eaton Cooper Lighting SLD606930WH|Eeton Cooper Lighting SLD606930WH|HALO - COOPER LIGHTING SLD606930WH|Halo SLD606930WH"
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606930WH
sub brand
Prevail Series
GTIN
00080083697625
UPC
080083697625
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SLD606930WH.
Jump To:

Similar Items

Similar items are close alternatives to SLD606930WH, though they may not be 100% alike.

Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, Whit...
  • Our Part #: SLD606830WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD606830WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD606830WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
6" SURFACE LED DWNLT,RETROFIT,IC,600,830
  • MFR Part #: SLD606830WH
  • GTIN: 00080083697588
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat