NFFLDLB75S - 179W Led LRG Flood 4K 25036LM SLPFTR

Lumark Outdoor

  • $939.99 (Each)
  • $939.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
NFFLDLB75S
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
NFFLDLB75S
Description
179W Led LRG Flood 4K 25036LM SLPFTR
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 179 W, 70, 25036 LM Brightness (Lumens), 1.52 A, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 16 In Length, 8-11/16 In Width, 27-1/2 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 48 LB
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083762071 / 00080083762071
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$939.99 (Each)
Resources
Images
 
 
NFFLDLB75S - Small Image
 
NFFLDLB75S - Large Image
 
NFFLDLB75S - Large Image
 
NFFLDLB75S - Large Image
Specifications Sheets
 
 
NFFLDLB75S - Specification Sheet
Attachments
 
 
NFFLDLB75S - Specification Sheet
 
NFFLDLB75S - Specification Sheet
Brochures
 
 
NFFLDLB75S - Brochure
Other Links
 
 
NFFLDLB75S - Other
 
NFFLDLB75S - Other
Features
Material
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
179 W
Current Rating
1.52 A
Lamp Type
LED
amperage rating
0.6462 at 277V
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Polyester Powder Coat
Lens Material
Tempered Glass
Color
Copper
Dimensions and Weight
Length
16 in;406 mm
Width
8-11/16 in;221 cm
Height
27-1/2 in;699 mm
Size
31.0 IN Length 18.25 IN Width 11.0 IN Height
Descriptions
Product Type
Flood Light
Description
179W LED LRG FLOOD 4K 25036LM SLPFTR
Long Description
Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 179 W, 70, 25036 lm Brightness (Lumens), 1.52 A, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 16 in Length, 8-11/16 in Width, 27-1/2 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 48 lb
Features
The Night Falcon(TM) high wattage LED floodlight luminaire combines high-efficiency, precision engineered optics and energy efficiency in a cost-effective solution. Incorporating an innovative thermal management design into the fixture, that maximizes heat dissipation, results in longer fixture and LED life. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Select from integral slipfitter or galvanized steel trunnion mount for maximum field in
Short Description
Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
extra long description
ETNCL NFFLD-L-B75-S NFFLD CONDOR B7
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Brightness (Lumens)
25036 lm
includes
Steel Trunion;16/3 SOW Cord
Warranty
5 yr
Mounting Type
Slipfitter Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
average life
50000 h
Standards Met
DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
package quantity
1 ct
ip rating
IP66
lumens
25,036
Manufacturer Information
Manufacturers Part Number
NFFLDLB75S
Brand
LUMARK OUTDOOR
sub brand
NFFLD-L Night Falcon Large
GTIN
00080083762071
UPC
080083762071
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
48 lb;22 kg
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Floodlight for Many Area Outdoor Lighting Situations;Including Parking Lots;Construction and Storage Sites;Rail Yards;Light Industrial Locations;Marinas and Service areas
standard
DLC Qualified
Mounting
SLIPFITTER
You must have an account to view stock levels
There were no add-on items found for NFFLDLB75S.

* All prices subject to change.