JBD4079FS1EWH - 4" Led Slim Surface Mount 27K/3K/4K/5K 700LM

Halo

  • $16.00 (Each)
  • $16.00 (Each)

  • $64.00 (Per 4)
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
JBD4079FS1EWH
Manufacturer
Halo
Manufacturer's Part Number
JBD4079FS1EWH
Description
4" Led Slim Surface Mount 27K/3K/4K/5K 700LM
4" Slim Surface Led Downlight, 700 Lumens, 10W, 120V 50 to 60 HZ.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083283514 / 00080083283514
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Standard Packaging
$64.00 (Per 4)
Resources
Images
 
 
JBD4079FS1EWH - Large Image
 
JBD4079FS1EWH - Small Image
Other Links
 
 
JBD4079FS1EWH - Other
Attachments
 
 
JBD4079FS1EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.08A
Wattage
10W
Voltage Rating
120V, 50/60 Hz
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Long Description
4" Slim Surface LED Downlight, 700 lumens, 10W, 120V 50 to 60 Hz.
Special Features
4" slim surface mount LED downlight fits most 4O j-boxes
Product Type
4" JBD, 700LM, 5CCT, 120V, Matte White
extra long description
CLS JBD4079FS1EWH 4" JBD, 700LM, 5C
Description
4" LED SLIM SURFACE MOUNT 27K/3K/4K/5K 700LM
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
JBD4079FS1EWH
GTIN
00080083283514
UPC
080083283514
Taxonomies, Classifications, and Categories
Type
JBD Slim Surface Mount
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.46
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat