HLBC4LS9FSD2W1EM - 4" Led Slim DWNLT CCT Canless or Retrofit 120V

Halo

  • $34.14 (Each)
  • $34.14 (Each)
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
HLBC4LS9FSD2W1EM
Manufacturer
Halo
Manufacturer's Part Number
HLBC4LS9FSD2W1EMWR
Description
4" Led Slim DWNLT CCT Canless or Retrofit 120V
4" Downlight, 600/900 Selectable Lumens 90 Cri Selectable CCT D2W Option 120V 60HZ Le & Te Phase Cut 5 Percent Dimming, Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083263097 / 00080083263097
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.14 (Each)
Resources
Images
 
 
HLBC4LS9FSD2W1EM - Large Image
Other Links
 
 
HLBC4LS9FSD2W1EM - Other
 
HLBC4LS9FSD2W1EM - Other
Attachments
 
 
HLBC4LS9FSD2W1EM - Specification Sheet
Brochures
 
 
HLBC4LS9FSD2W1EM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.10A at 120V
Voltage Rating
120V
Wattage
13 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Description
4" LED SLIM DWNLT CCT CANLESS OR RETROFIT 120V
Product Type
4" HLB Comfort, 600-900LM, 5CCT, D2W, R
extra long description
CLS HLBC4LS9FSD2W1EMWR 4" HLB COMFO
Long Description
4" downlight, 600/900 selectable lumens 90 CRI selectable CCT D2W option 120V 60Hz LE & TE phase cut 5 percent dimming, matte white flange canless or retrofit installation compliant all states but CA
Special Features
Available in 4” and 6”
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBC4LS9FSD2W1EMWR
Brand
HALO
GTIN
00080083263097
UPC
080083263097
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HLBC Slim Regressed Canless Downlight
Packaging
Weight per each
1.61
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
Energy Star Certified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat